Shop All Bench Vises
Insize
Precision Universal Vise, 2.756"
Mfr # 6521-80
Zoro # G300449544
product price: $3,440.99
/ea
Free Shipping & Returns
$3,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Max. Opening 3.1 in
- Jaw Width (In.) 2.756 in
- Accuracy Parallelism and Squareness 50 uin/per inch, 100 uin/per inch
- Graduations 0.05 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6521-80
- Zoro # G300449544
- UPC # 6928640320941
- Country of Origin Unknown
- Category Bench Vises
Dimensions
Jaw Width (In.) | 2.756 in |
Details
Material | Tool Steel |
Max. Opening | 3.1 in |
Accuracy | Parallelism and Squareness 50 uin/per inch, 100 uin/per inch |
Graduations | 0.05 Degrees |
Description
Precision Universal Vise, 2.756"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- PROSKIT Mini-Tabletop Suction Vise (PD-372)
- WILTON 3" Cradle-Style Angle Drill Press Vise (11753)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- WILTON Tradesman Xc Vise 5-1/2In (1755XC)
- Insize Bench Vises