Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-500
Zoro # G6319177
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 2 x 1-19/32
- Squareness (In.) 0.0002 in (Inside), 0.0002 in (Outside)
- Construction Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4790-500
- Zoro # G6319177
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 2 x 1-19/32 |
Outside Dimensions | 2 in x 1 39/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Squareness (In.) | 0.0002 in (Inside), 0.0002 in (Outside) |
Construction | Stainless Steel |
Number of Pieces | 1 |
Characteristics | Measuring and Marking |
Graduations | None |
Angle | 90 Degrees |
With Wide Base | No |
Standards | DIN 875 |
Squareness - Inch | 0.0002 in (Inside); 0.0002 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 2 in x 1 39/64 in, Construction Stainless Steel, Squareness - Inch 0.0002 in (Inside); 0.0002 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- TITAN RATCHET 1/2" DR FINGER (TL12092)
- CTA MANUFACTURING SOCKET LONG HEX BIT 12MM 1/2" DR (CTA8552)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- Insize Precision Steel Squares