Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-2500
Zoro # G6268637
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 9-51/64 x 6-1/2
- Characteristics Measuring and Marking
- Number of Pieces 1
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4790-2500
- Zoro # G6268637
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 9-51/64 x 6-1/2 |
Outside Dimensions | 9 13/16 in x 6 1/2 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Characteristics | Measuring and Marking |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0004 in (Inside), 0.0004 in (Outside) |
Angle | 90 Degrees |
Graduations | None |
Standards | DIN 875 |
With Wide Base | No |
Squareness - Inch | 0.0004 in (Inside); 0.0004 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 9 13/16 in x 6 1/2 in, Construction Stainless Steel, Squareness - Inch 0.0004 in (Inside); 0.0004 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 22-34-Amp Magnetic Switch - UL Approved (18825)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Double Square, Carbon Steel (2277-2)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- Insize Precision Steel Squares