Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-2000
Zoro # G6271857
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 7-29/32 x 5-3/32
- Number of Pieces 1
- Characteristics Measuring and Marking
- Squareness (In.) 0.0003 in (Inside), 0.0004 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4790-2000
- Zoro # G6271857
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 7-29/32 x 5-3/32 |
Outside Dimensions | 7 29/32 in x 5 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Characteristics | Measuring and Marking |
Squareness (In.) | 0.0003 in (Inside), 0.0004 in (Outside) |
Construction | Stainless Steel |
Standards | DIN 875 |
Angle | 90 Degrees |
Graduations | None |
With Wide Base | No |
Squareness - Inch | 0.0003 in (Inside); 0.0004 in (Outside) |
Description
If you're looking for a tool that is both accurate and durable, the InSize 4790-2000 Precision Square will do the trick. The stainless steel square measures 7 29/32 in. x 5 7/64 in.. It has an angle of 90 degrees and comes with a 0.0003 in and 0.0004 in squareness tolerance. The stainless steel construction makes this precision square both sturdy and corrosion resistant. With its marking scale, it can be used to mark reference lines on metal, masonry or other surfaces. If you need an accurate measuring device that is easy to read, look no further than the InSize 4790-2000 Precision Square.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CURRENT TOOLS 1/2"–2" Rigid Single Shoe Group (700SR)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square Set, Stainless Steel (4702-1)
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- Insize Precision Steel Squares