Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-1500
Zoro # G6298420
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 5-29/32 x 3-29/32
- Squareness (In.) 0.0003 in (Inside), 0.0003 in (Outside)
- Construction Stainless Steel
- Characteristics Measuring and Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4790-1500
- Zoro # G6298420
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 5-29/32 x 3-29/32 |
Outside Dimensions | 5 29/32 in x 3 29/32 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Squareness (In.) | 0.0003 in (Inside), 0.0003 in (Outside) |
Construction | Stainless Steel |
Characteristics | Measuring and Marking |
Number of Pieces | 1 |
Angle | 90 Degrees |
With Wide Base | No |
Graduations | None |
Standards | DIN 875 |
Squareness - Inch | 0.0003 in (Inside); 0.0003 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 5 29/32 in x 3 29/32 in, Construction Stainless Steel, Squareness - Inch 0.0003 in (Inside); 0.0003 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/8"x1/8"x1/16" (641SD)
- ROTHENBERGER Adjustable Wrench 10" (70443)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Beveled Edge Square, 3-29/32x2-13/16" Sz (4790-0100)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- BIG HORN 6 Pieces Precision Machinist Ground Engineers Square Set for Hobby Crafts Jewelry Making (19280)
- Insize Precision Steel Squares