Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-1000
Zoro # G6311459
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 3-29/32 x 2-51/64
- Construction Stainless Steel
- Squareness (In.) 0.0003 in (Inside), 0.0003 in (Outside)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4790-1000
- Zoro # G6311459
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3-29/32 x 2-51/64 |
Outside Dimensions | 3 29/32 in x 2 13/16 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Construction | Stainless Steel |
Squareness (In.) | 0.0003 in (Inside), 0.0003 in (Outside) |
Number of Pieces | 1 |
Characteristics | Measuring and Marking |
Angle | 90 Degrees |
Graduations | None |
Standards | DIN 875 |
With Wide Base | No |
Squareness - Inch | 0.0003 in (Inside); 0.0003 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 3 29/32 in x 2 13/16 in, Construction Stainless Steel, Squareness - Inch 0.0003 in (Inside); 0.0003 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- DAYTON AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L107)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Precision Square, Stainless Steel (4790-750)
- H & H INDUSTRIAL PRODUCTS 9 X 6" Engineer's Steel Square (4906-0009)
- Insize Precision Measuring Tools