Shop All Precision Measuring Tool Kits
Insize
Precision Measuring Tool Kit, 2pc
Mfr # 5023-E
Zoro # G7229280
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range per Revolution (In.) 0.030
- Includes Dial Test Indicator (2380-35), Magnetic Stand
- Number of Pieces 2
- Dimension Type Inch
- Operation Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5023-E
- Zoro # G7229280
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Dimension Type | Inch |
Base Size | 1.417 in L X 1.181 W X 1.417 in H |
Base Height | 1.417 in |
Base Width | 1.181 in |
Stem Thread Size | M1.6 x 0.35 mm |
Dial Size | 1.89 in |
Base Length | 1.417 in |
Description
Precision Measuring Tool Kit, 2pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Scraper Blade (49-00-5456)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- DURSTON MANUFACTURING 11 Mm Extra Deep Metric Socket 1/4 (EDM411)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- UNITED SCIENTIFIC Precision Measuring Set (PMSET04)
- Insize Set Up & Alignment Tools