Shop All Precision Measuring Tool Kits
Insize
Precision Meas.Tool Kit, Digital Caliper
Mfr # 5052-E
Zoro # G3979808
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0-1 in /0-25mm, 0-1/2 in /0-12.7mm, 0-6 in /0-150mm
- Resolution (In./mm) 0.00005 in /0.001mm, 0.0005 in -0.01mm, 0.0005 in /0.01mm
- Resolution 0.00005 in /0.001mm, 0.0005 in, 0.0005 in -0.01mm
- Number of Pieces 3
- Includes (1) Digital Caliper, (1) Outside Micrometer, (1) Digital Indicator, (2) Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5052-E
- Zoro # G3979808
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
InSize's 5052-E Precision Measuring Tool Kit offers a comprehensive range of digital calipers and micrometers for tackling various fasteners. These tools can be used across an extensive range of applications and product categories. The wireless measuring tool kit comes with a transmitter that sends the measurements to the receiver up to 6 ft away. The outside digital micrometer features ABS molded scales, which are easy to read. It also has a high contrast LCD display, which ensures excellent visibility in all lighting conditions. With its IP54 water resistance rating, you can use this device in any weather condition without worrying about damaging it. Whether you are a professional or hobbyist, you will definitely want to equip yourself with InSize's 5052-E Precision Measuring Tool Kit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- STARRETT Telescoping Gage (229E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- WILLIAMS CDI Multitest Premier Calibration System (2000-1)
- Insize Precision Measuring Tools