Shop All Precision Measuring Tool Kits
Insize
Precision Meas.Tool Kit, Digital Caliper
Mfr # 5003-1E
Zoro # G3982249
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Digital Caliper, (1) Outside Micrometer, (1) Steel Rule
- Range 0-1 in, 0-6 in /0-150mm, 0.-6 in /0-150mm
- Resolution (In./mm) 0.0005 in /0.01mm
- Resolution 0.0005 in /0.01mm
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5003-1E
- Zoro # G3982249
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
The InSize 5003-1E Precision Meas.Tool Kit is the ideal kit for any job that requires precise measurements. This tool kit features a wireless digital caliper with an outside micrometer, so you can be sure of getting accurate results every time. The data output cable has different types of connectors, which are compatible with Mfr No. 7302-SPC5A; Mfr No. 7306-20; Mfr No. 7305-SPC2A and Mfr No. 7305-A01/A02 sensors or cables, making it versatile enough to work on various jobs in the field or in the office. The wireless digital caliper allows you to perform measurements wirelessly without having to be physically connected to your PC, laptop or tablet device. It has a maximum measurement of 1 inch for its outside micrometer and 0.0005 inches / 0.01mm for its resolution in both inches and millimeters modes respectively Thanks to its compatibility with different types of sensors and data output cables, this tool kit will give you accurate results every time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Crimp Tool, Re 6 Tool Only G2 (46818)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- UNIVERSAL TOOL Scribe/Engraving Chisel Kit (UT8617K)
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- WESTWARD Measuring Tool Kit, 3 Pc, Hardened Case (4KU85)
- Insize Set Up & Alignment Tools