Shop All Precision Measuring Tool Kits
Insize
Precision Meas.Tool Kit, Dial Caliper
Mfr # 5003-1
Zoro # G3981874
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0-1 in ,0-6 in /0-150mm, 0-6 in
- Number of Pieces 5
- Includes (1) Dial Caliper, (1) Outside Micrometer, (1) Steel Rule
- Micrometer Range 0 in to 1 in
- Depth Micrometer Minimum Measurement - Inch 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5003-1
- Zoro # G3981874
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
The InSize 5003-1 Precision Measuring Tool Kit is the ideal tool kit for measuring your workpiece. It is equipped with a number of features that help you get the job done efficiently and accurately. This digital caliper has a measurement range of 0 in to 6 in; 0 mm to 150 mm, which makes it perfect for various jobs. The resolution is 0.01 mm, 0.0005 in. The depth micrometer minimum measurement ranges is 0 in. The inside micrometer minimum measurement is also 0 in. This InSize 5003-1 Precision Measuring Tool Kit will provide you with everything you need for accurate measurements when working on various projects at home or at work.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (389708)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- UNITED SCIENTIFIC Precision Measuring Set (PMSET04)
- Insize Precision Measuring Tools