Shop All Hardness Testers
Insize
Portable Leeb Hardness Tester
Mfr # ISH-SPHA
Zoro # G6534488
product price: $3,651.99
/ea
Free Shipping & Returns
$3,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM A 956
- Scales HB, HL, HRB, HRC, HS, HV
- Measuring Range 0.1HRC, 1HB, 1HL, 1HS, 1HV, 1MPa
- Indenter 0.79
- Includes AC/DC Adapter, Cleaning Brush, Hardness Test Block D, Impact Device D, Pen for Touch Screen, Printer, Small Support Ring, Software CD, USB Cable and Software Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-SPHA
- Zoro # G6534488
- Country of Origin China
- Category Hardness Testers
Details
Item | Portable Leeb Hardness Tester |
Type | ASTM A 956 |
Scales | HB, HL, HRB, HRC, HS, HV |
Measuring Range | 0.1HRC, 1HB, 1HL, 1HS, 1HV, 1MPa |
Indenter | 0.79 |
Includes | AC/DC Adapter, Cleaning Brush, Hardness Test Block D, Impact Device D, Pen for Touch Screen, Printer, Small Support Ring, Software CD, USB Cable and Software Disc |
Resolution | +/-6 HLD |
Features | Automatic Power Off, Bluetooth, Large Display with Backlight, Low and High Limit, Six Different Languages, Touch Screen Operation |
Output | USB |
Description
Portable Leeb Hardness Tester, ASTM A 956, Scales HB, HL, HRB, HRC, HS, HV, Measuring Range 0.1HRC, 1HB, 1HL, 1HS, 1HV, 1MPa, Resolution +/-6 HLD, Indenter 0.79, USB Output, Features Automatic Power Off, Bluetooth, Large Display with Backlight, Low and High Limit, Six Different Languages, Touch Screen Operation, Includes AC/DC Adapter, Cleaning Brush, Hardness Test Block D, Impact Device D, Pen for Touch Screen, Printer, Small Support Ring, Software CD, USB Cable and Software Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D4)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- DRILL AMERICA 3/32"x1/2" HSS Cutoff Blade (DEWCOB3/32X1/2)
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- Insize Hardness Testers