Shop All Caliper Accessories
Insize
Point Sleeves
Mfr # 1125-T104
Zoro # G2551232
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1128 Series
- Tip Shape Conical
- Compatible with Manufacturer Model No. INSIZE 1125
- Type Caliper Accessory Universal Caliper
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1125-T104
- Zoro # G2551232
- Country of Origin China
- Category Caliper Accessories
Details
Item | Point Sleeves |
For Use With | 1128 Series |
Tip Shape | Conical |
Compatible with Manufacturer Model No. | INSIZE 1125 |
Type | Caliper Accessory Universal Caliper |
Application | Manufacturing, Metal Working, Quality Control |
Description
Point Sleeves, Compatible with Manufacturer Model No. INSIZE 1125, Tip Shape Conical, For Use With 1128 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- TOTAL POLISHING SYSTEMS Water Toggle Switch (TPSX1WTSWITCH)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- AMPG Jaw Clamp On For Caliper, 18" (Z6983)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- IGAGING 2.5" Caliper Depth Base - 100-D68 (100-D68)
- HHIP Caliper Accessory Kit - Caliper Not Included (4100-0044)
- Insize Calipers & Accessories