Shop All Micrometers
Insize
Point Micrometer, Ratchet Thimble
Mfr # 3230-1B
Zoro # G6314861
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Measure the Web Thickness of Drills, Small Grooves and Keyways
- Includes (1) Setting Standard
- Spindle Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3230-1B
- Zoro # G6314861
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Digital Point Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/- 0.00016 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Point, Spindle Diameter 0.256 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M10X40, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X40)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-3X-5PK)
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- MAKITA Offset Base (196093-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- Insize Micrometers & Sets