Shop All Micrometer Accessories
Insize
Point Anvil/Spindle Tip
Mfr # 3280-SP2
Zoro # G6581169
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non-Rotating Spindle Micrometer 3280 Series
- Tip Diameter 0.3 in
- Tip Point Angle 55 Degrees Point
- Tip Shape Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3280-SP2
- Zoro # G6581169
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Tip Diameter | 0.3 in |
Details
Item | 55 Degrees Point Tip Pair |
For Use With | Non-Rotating Spindle Micrometer 3280 Series |
Tip Point Angle | 55 Degrees Point |
Tip Shape | Point |
Description
55 Degrees Point Tip Pair, For Use With Non-Rotating Spindle Micrometer 3280 Series, Tip Diameter 0.3 in, Tip Point Angle 55 Degrees Point, Tip Shape Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (0081ATF)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- Insize Precision Gauges & Accessories