Shop All Rulers and Straight Edges
Insize
Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W
Mfr # 7119-150
Zoro # G2551293
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Size 6 in
- Graduations 1/64 in, 1mm, 6 in
- Width (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7119-150
- Zoro # G2551293
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 15/32 in |
Length (mm) | 150 mm |
Width (mm) | 23 mm |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Width - Metric | 12 mm |
Length - Metric | 150 mm |
Folded Length | 6 in |
Description
Pocket Rule, Thickness 0.02 in, Graduation Marks 1 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Satin, System of Measurement Metric/SAE, Accuracy +/- 0.006 in, Includes Clip, Pouch, Rule Type Pocket Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 150 mm, Folded Length 6 in, Width - SAE 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- ECLIPSE 10 Piece Hydraulic Knockout Punch, 10 ga. (902-482)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- INSIZE Straight Edge, SS, 2" L, Satin Chrome (4700-50)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- STAEDTLER Engineers Pro Triangular Scale, Mars, ALM, 12", Silver (STD987M1834BK)
- Insize Measuring and Layout Tools