Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 3/4"-14
Mfr # 4635-3B14N
Zoro # G6575270
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class A
- Thread Size 3/4"-14
- Thread Type Whitworth
- Application Metalworking
- Meets/Exceeds ISO 228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-3B14N
- Zoro # G6575270
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-14 |
Dimension Type | Inch |
Pitch Diameter | 3/4 in |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | A |
Thread Type | Whitworth |
Application | Metalworking |
Meets/Exceeds | ISO 228 |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Color | Gray |
Thread Class | A |
Standards | ISO 228 |
Gauge Design | Solid |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Minus) |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3/4 in, Thread Class A, Thread Size 3/4 In.-14, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (8872)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- ARTU Jigsaw Blade, T-Shank, 4" Grit (01666)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- MITUTOYO Ring Gage, .70" (177-183)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- Insize Ring Gauges