Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 1/8"-28
Mfr # 4635-1C28
Zoro # G1186015
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class A
- Thread Size 1/8"-28
- Thread Type Whitworth
- Meets/Exceeds ISO 228
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-1C28
- Zoro # G1186015
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-28 |
Dimension Type | Inch |
Pitch Diameter | 1/8 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | A |
Thread Type | Whitworth |
Meets/Exceeds | ISO 228 |
Includes | Certificate of Accuracy |
Application | Metalworking |
Finish | Uncoated |
Material | Tool Steel |
Color | Gray |
Gauge Design | Solid |
Standards | ISO 228 |
Long Form Calibration Certificate | No |
Thread Class | A |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/8 in, Thread Class A, Thread Size 1/8 In.-28, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 3-1/4" Diameter Telescoping Inspection Mirror (HTS-2)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- HHIP M6 X 1.0 6G Thread Ring Gage Go-Nogo (4101-1206)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- Insize Ring Gauges