Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 1/4"-19
Mfr # 4635-1B19N
Zoro # G6539001
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class A
- Thread Size 1/4"-19
- Thread Type Whitworth
- Includes Certificate of Accuracy
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-1B19N
- Zoro # G6539001
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-19 |
Pitch Diameter | 1/4 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | No Go |
Class | A |
Thread Type | Whitworth |
Includes | Certificate of Accuracy |
Color | Gray |
Finish | Uncoated |
Application | Metalworking |
Material | Tool Steel |
Meets/Exceeds | ISO 228 |
Gauge Design | Solid |
Gauge Type | No-Go (Minus) |
Standards | ISO 228 |
Thread Class | A |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1/4 in, Thread Class A, Thread Size 1/4 In.-19, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- EVOLUTION 1-5/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC131)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- Insize Precision Gauges & Accessories