Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 1/2"-14
Mfr # 4635-1A14
Zoro # G6559408
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class A
- Thread Size 1/2"-14
- Thread Type Whitworth
- Finish Uncoated
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-1A14
- Zoro # G6559408
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Pitch Diameter | 1/2 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | A |
Thread Type | Whitworth |
Finish | Uncoated |
Application | Metalworking |
Color | Gray |
Meets/Exceeds | ISO 228 |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Standards | ISO 228 |
Thread Class | A |
Long Form Calibration Certificate | No |
Gauge Design | Solid |
Gauge Type | Go (Plus) |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/2 in, Thread Class A, Thread Size 1/2 In.-14, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- DEWALT Hole Saw, Cutting 2 7/16" D, 6 1/4" dia (DAH4614)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- Insize Precision Measuring Tools