Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 1-1/4"-11
Mfr # 4635-1G11
Zoro # G1185464
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class A
- Thread Size 1 1/4"-11
- Thread Type Whitworth
- Color Gray
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-1G11
- Zoro # G1185464
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-11 |
Dimension Type | Inch |
Pitch Diameter | 1 1/4 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | A |
Thread Type | Whitworth |
Color | Gray |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Meets/Exceeds | ISO 228 |
Application | Metalworking |
Material | Tool Steel |
Thread Class | A |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Standards | ISO 228 |
Included Certification | Certificate of Accuracy |
Gauge Design | Solid |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 1/4 in, Thread Class A, Thread Size 1 1/4 In.-11, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 29/64 (41629)
- FLEMING SUPPLY Fleming Supply 25pc Cordless Screwdriver Set (174488OUU)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 5/16" x 2-3/4"L, Three-Flat (81220)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- MITUTOYO Ring Gage, .60" (177-181)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- Insize Precision Measuring Tools