Shop All Ring Gauges
Insize
Pipe Ring Gage, Thread Size 1-11
Mfr # 4635-111
Zoro # G1185799
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class A
- Thread Size 1"-11
- Thread Type Whitworth
- Finish Uncoated
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4635-111
- Zoro # G1185799
- Country of Origin Germany
- Category Ring Gauges
Dimensions
Thread Size | 1"-11 |
Dimension Type | Inch |
Pitch Diameter | 1 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | A |
Thread Type | Whitworth |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Application | Metalworking |
Material | Tool Steel |
Meets/Exceeds | ISO 228 |
Color | Gray |
Standards | ISO 228 |
Thread Class | A |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Gauge Design | Solid |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 in, Thread Class A, Thread Size 1 In.-11, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- STARRETT Straight Edge 18IN (385-18)
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH (D25416K)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- Insize Ring Gauges