Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Pin Gage Set, 190Pcs, .061, .250"
Mfr # 4162-1161
Zoro # G500454522
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy (In.) 0.0002 in
- Construction Alloy Steel
- Number of Pieces 190
- Range (In.) 0.061 to 0.25 in
- Grade ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4162-1161
- Zoro # G500454522
- UPC # 6928640396694
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Details
Accuracy (In.) | 0.0002 in |
Construction | Alloy Steel |
Number of Pieces | 190 |
Range (In.) | 0.061 to 0.25 in |
Grade | ZZ |
Description
Pin Gage Set, 190Pcs, .061,.250"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- MITUTOYO Cgm, 600 x (511-807)
- Insize Precision Gauges & Accessories