Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Pin Gage Set, 125Pcs, .501, .625"
Mfr # 4162-2501
Zoro # G400454745
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 125
- Range (In.) 0.501 to 0.625 in
- Construction Alloy Steel
- Accuracy (In.) 0.0002 in
- Grade ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4162-2501
- Zoro # G400454745
- UPC # 6928640396793
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Details
Number of Pieces | 125 |
Range (In.) | 0.501 to 0.625 in |
Construction | Alloy Steel |
Accuracy (In.) | 0.0002 in |
Grade | ZZ |
Description
Pin Gage Set, 125Pcs, .501,.625"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- BLACK & DECKER Wheel A60, 8In (429601-00)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (84859)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Digital Taper Gauge (1160-10)
- Insize Hole, Drill, Bore, and Wire Gauges