Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-8S
Zoro # G6568648
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Gage Diameter Range 0.0039" to 0.0748"
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-8S
- Zoro # G6568648
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0039" to 0.0748" |
Handle Length | 4.173 in |
Gauge Diameter Range | 0.4059 in to 0.4649 in |
Compatible Gauge Diameter Range | 0.406 in to 0.465 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Application | Metalworking |
Measuring Range | 0.406 in to 0.465 in |
Includes | Bushings : (0.406 in to 0.42 in; 0.42 in to 0.435 in; 0.435 in to 0.45 in; 0.45 in to 0.465 in) |
For Gauge Type | Pin Gauge |
Handle Color | Black |
Single End or Double End | Double End |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.406 in to 0.465 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 4.173 in, Includes Bushings : (0.406 in to 0.42 in; 0.42 in to 0.435 in; 0.435 in to 0.45 in; 0.45 in to 0.465 in), Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- DRILL AMERICA m11 x .5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS11X.5)
- J.W. WINCO GN351.2-51-51-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-51-3/8-55)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-10S)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- INSIZE Thread Plug Gage, Thread Size 3/8"-24 (4131-3C2)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- Insize Precision Gauges & Accessories