Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-5S
Zoro # G1195739
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Measuring Range 0.228 in to 0.281 in
- Gage Diameter Range 0.0039" to 0.0748"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-5S
- Zoro # G1195739
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0039" to 0.0748" |
Handle Length | 3.11 in |
Gauge Diameter Range | 0.2279 in to 0.2811 in |
Compatible Gauge Diameter Range | 0.228 in to 0.281 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Measuring Range | 0.228 in to 0.281 in |
Application | Metalworking |
Includes | Bushings : (0.228 in to 0.236 in; 0.236 in to 0.244 in; 0.244 in to 0.252 in; 0.252 in to 0.261 in; 0.261 in to 0.271 in; 0.271 in to 0.281 in) |
Handle Color | Black |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.228 in to 0.281 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 3.11 in, Includes Bushings : (0.228 in to 0.236 in; 0.236 in to 0.244 in; 0.244 in to 0.252 in; 0.252 in to 0.261 in; 0.261 in to 0.271 in; 0.271 in to 0.281 in), Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- Insize Precision Measuring Tools