Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-2S
Zoro # G6534777
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Measuring Range 0.075 in to 0.131 in
- Gage Diameter Range 0.0039" to 0.0748"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-2S
- Zoro # G6534777
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0039" to 0.0748" |
Handle Length | 2.874 in |
Gauge Diameter Range | 0.0751 in to 0.1311 in |
Compatible Gauge Diameter Range | 0.075 in to 0.131 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Measuring Range | 0.075 in to 0.131 in |
Application | Metalworking |
Includes | Bushings : (0.075 in to 0.082 in; 0.082 in to 0.089 in; 0.089 in to 0.096 in; 0.096 in to 0.103 in; 0.103 in to 0.110 in; 0.110 in to 0.117 in; 0.117 in to 0.124 in; 0.124 in to 0.131 in) |
Handle Color | Black |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.075 in to 0.131 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 2.874 in, Includes Bushings : (0.075 in to 0.082 in; 0.082 in to 0.089 in; 0.089 in to 0.096 in; 0.096 in to 0.103 in; 0.103 in to 0.110 in; 0.110 in to 0.117 in; 0.117 in to 0.124 in; 0.124 in to 0.131 in), Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1132)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, Metric, 10 pcs (SHB91302)
- BON TOOL Bon 84-255 Boots, 5 Buckle, Size 15 (Pr) (84-255)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Thread Plug Gage, Thread Size 3/8"-24 (4131-3C2)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-10S)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- Insize Plug Gauges