Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-13S
Zoro # G6534567
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Measuring Range 0.704 in to 0.760 in
- Gage Diameter Range 0.0040" to 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-13S
- Zoro # G6534567
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0040" to 0.0060" |
Handle Length | 4.646 in |
Gauge Diameter Range | 0.7039 in to 0.7598 in |
Compatible Gauge Diameter Range | 0.704 in to 0.76 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Measuring Range | 0.704 in to 0.760 in |
Application | Metalworking |
Includes | Bushings : (0.704 in to 0.719 in; 0.719 in to 0.735 in; 0.735 in to 0.75 in; 0.75 in to 0.76 in) |
For Gauge Type | Pin Gauge |
Handle Color | Black |
Single End or Double End | Double End |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.704 in to 0.76 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 4.646 in, Includes Bushings : (0.704 in to 0.719 in; 0.719 in to 0.735 in; 0.735 in to 0.75 in; 0.75 in to 0.76 in), Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 10 Power Bit x 2 (150TT10A)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- WIHA Magnet/Demagnetizer (40010)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size M6x1.00 (4130-6)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- Insize Precision Gauges & Accessories