Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-12S
Zoro # G6530419
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Application Metalworking
- Measuring Range 0.635 in to 0.704 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-12S
- Zoro # G6530419
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0039" to 0.0748" |
Handle Length | 4.646 in |
Gauge Diameter Range | 0.6350 in to 0.7039 in |
Compatible Gauge Diameter Range | 0.635 in to 0.704 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Application | Metalworking |
Measuring Range | 0.635 in to 0.704 in |
Includes | Bushings : (0.635 in to 0.656 in0. 0.656 in to 0.672 in; 0.672 in to 0.688 in; 0.688 in to 0.704 in) |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Handle Color | Black |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.635 in to 0.704 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 4.646 in, Includes Bushings : (0.635 in to 0.656 in0. 0.656 in to 0.672 in; 0.672 in to 0.688 in; 0.688 in to 0.704 in), Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- WESTWARD 8 lb Sledge Hammer, 35 1/8 In L Hickory Handle, Steel Head (2DBT3)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #19 (C15929)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-2S)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-10S)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size M10x1.50 (4130-10)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- Insize Precision Gauges & Accessories