Shop All Plug Gauges
Insize
Pin Gage Handle, Metalworking, Steel
Mfr # 7341-0S
Zoro # G6566502
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Material Steel
- Finish Unfinished
- Gage Diameter Range 0.0039" to 0.0748"
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7341-0S
- Zoro # G6566502
- Country of Origin China
- Category Plug Gauges
Dimensions
Gage Diameter Range | 0.0039" to 0.0748" |
Handle Length | 2.244 in |
Gauge Diameter Range | 0.0078 in to 0.0401 in |
Compatible Gauge Diameter Range | 0.008 in to 0.04 in |
Details
Item | Pin Gage Handle |
Type | Go/NoGo (Plus/Minus) |
Material | Steel |
Finish | Unfinished |
Application | Metalworking |
Measuring Range | 0.008 in to 0.040 in |
Includes | Bushings : (0.008 in to 0.015 in; 0.015 in to 0.02 in; 0.02 in to 0.025 in; 0.025 in to 0.03 in; 0.03 in to 0.035 in; 0.035 in to 0.04 in) |
For Gauge Type | Pin Gauge |
Handle Color | Black |
Single End or Double End | Double End |
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.008 in to 0.04 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 2.244 in, Includes Bushings : (0.008 in to 0.015 in; 0.015 in to 0.02 in; 0.02 in to 0.025 in; 0.025 in to 0.03 in; 0.03 in to 0.035 in; 0.035 in to 0.04 in), Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- Insize Precision Gauges & Accessories