Shop All Parallels
Insize
Overlay Chart
Mfr # ISP-A5000-CHART
Zoro # G6575453
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ISP-a5000 Series
- Type Projector Accessory Overlay Chart
- Application Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
- Accessory Type Overlay Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Overlay Chart |
For Use With | ISP-a5000 Series |
Type | Projector Accessory Overlay Chart |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Accessory Type | Overlay Chart |
Description
Overlay Chart, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 HSS Heavy Duty Split Point Stub Drill Bit (D/AST51)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 (45703)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- STARRETT Precision Parallel, 1 3/4-2 1/4 In (154F)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- Insize Parallels