Shop All Spring Calipers and Dividers
Insize
Outside Spring Caliper, Steel, 8" Range
Mfr # 7241-200
Zoro # G2551801
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 8
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Maximum Measurement - Inch 7.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7241-200
- Zoro # G2551801
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Outside Firm-Joint Caliper |
Range (In.) | 8 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Maximum Measurement - Inch | 7.874 in |
Tip Type | Solid Points |
Caliper Material | Steel |
Leg Style | Flat |
Joint Type | Spring |
Range | 0.669 in to 7.874 in |
Maximum Measurement | 7.874 in |
Minimum Measurement - Inch | 0.669 in |
Description
Outside Firm-Joint Caliper, Range 0.669 in to 7.874 in, Joint Type Spring, Maximum Measurement 7.874 in, Maximum Measurement - Inch 7.874 in, Minimum Measurement - Inch 0.669 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (07975)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- INSIZE Outside Spring Caliper, 0 to 10.63" Range (7262-250)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- Insize Calipers & Accessories