Shop All Spring Calipers and Dividers
Insize
Outside Spring Caliper, 0 to 5.51" Range
Mfr # 7262-150
Zoro # G2549729
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 5.51
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Leg Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7262-150
- Zoro # G2549729
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Range (In.) | 0 to 5.51 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Leg Style | Flat |
Range | 0 in to 5.51 in |
Maximum Measurement | 5.51 in |
Caliper Material | Steel |
Joint Type | Spring |
Tip Type | Solid Points |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 5.51 in |
Description
Outside Spring Caliper, Range 0 in to 5.51 in, Joint Type Spring, Maximum Measurement 5.51 in, Maximum Measurement - Inch 5.51 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- DRILL AMERICA #2 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO2)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- STARRETT Divider (85A)
- Insize Calipers & Accessories