Shop All Spring Calipers and Dividers
Insize
Outside Spring Caliper, 0 to 12.60" Range
Mfr # 7262-300
Zoro # G2549738
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 12.60
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Minimum Measurement - Inch 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7262-300
- Zoro # G2549738
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Range (In.) | 0 to 12.60 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Minimum Measurement - Inch | 0 in |
Leg Style | Flat |
Joint Type | Spring |
Tip Type | Solid Points |
Caliper Material | Steel |
Range | 0 in to 12.6 in |
Maximum Measurement - Inch | 12.6 in |
Maximum Measurement | 12.6 in |
Description
Outside Spring Caliper, Range 0 in to 12.6 in, Joint Type Spring, Maximum Measurement 12.6 in, Maximum Measurement - Inch 12.6 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIE 2x16 F/2577 (KH1043-1)
- MILWAUKEE TOOL 16" Bulldog Tinner (48-22-4001)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- INSIZE Spring Divider, Steel, 0 to 8.27" Range (7260-200)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Inside Spring Caliper, 0 to 12.60" Range (7261-300)
- INSIZE Outside Spring Caliper, 0 to 8.27" Range (7262-200)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- URREA Inside calipers 8" (80018IN)
- Insize Spring Calipers and Dividers