Shop All Spring Calipers and Dividers
Insize
Outside Spring Caliper, 0 to 10.63" Range
Mfr # 7262-250
Zoro # G2549762
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 0 to 10.63
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Range 0 in to 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7262-250
- Zoro # G2549762
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Range (In.) | 0 to 10.63 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Range | 0 in to 10.63 in |
Tip Type | Solid Points |
Caliper Material | Steel |
Maximum Measurement - Inch | 10.63 in |
Joint Type | Spring |
Minimum Measurement - Inch | 0 in |
Maximum Measurement | 10.63 in |
Leg Style | Flat |
Description
Outside Spring Caliper, Range 0 in to 10.63 in, Joint Type Spring, Maximum Measurement 10.63 in, Maximum Measurement - Inch 10.63 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- URREA Speed handle 1/2" (5480)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Spring Divider, Steel, 0 to 8.27" Range (7260-200)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- STARRETT Divider (85F)
- Insize Calipers & Accessories