Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3400-4
Zoro # G6297580
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution Counter 0.001"/Thimble 0.0001"
- Features Carbide Measuring Faces
- Includes Setting Standards, Counter
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3400-4
- Zoro # G6297580
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.244 in |
Spindle Diameter | 0.256 in |
Description
Digit Counter Outside Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00021 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 2.244 in, Mechanical Display Type Digit Counter, Operation Type Mechanical with Counter, Resolution - Counter 0.001 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN OAL Clean Cutting Spurred Auger (49914)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Disk Brake Micrometer, Disk Anvil (3288-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- KD TOOLS Micrometer Torque Wrench 30,200,120Xp 1/4" Dr (KDT85171)
- Insize Micrometers