Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3400-3
Zoro # G6281149
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution Counter 0.001"/Thimble 0.0001"
- Features Carbide Measuring Faces
- Includes Setting Standards, Counter
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3400-3
- Zoro # G6281149
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 1.752 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Digit Counter Outside Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.752 in, Mechanical Display Type Digit Counter, Operation Type Mechanical with Counter, Resolution - Counter 0.001 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- CRAFTSMAN Multi-Bit Screwdriver Set, Steel, 47 pcs. (CMAF1247)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- INSIZE Disk Brake Micrometer, Disk Anvil (3288-2)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Inside Micrometer, 2 to 4" Range (3127-E44)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- Insize Precision Gauges & Accessories