Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-4
Zoro # G6285172
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-4
- Zoro # G6285172
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in; 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 4" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Anvil Material | Carbide |
Long Form Calibration Certificate | No |
Spindle Material | Steel |
SPC Output | No |
Rotating Spindle (Yes/No) | Yes |
Maximum Measurement - Inch | 4 in |
Accuracy | +/-0.0002 in |
Minimum Measurement - Inch | 0 in |
Operation Type | Mechanical |
Anvil Shape | Flat |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 0 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in; 0.315 in, Dimension Type Inch, Operation Type Mechanical, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Bearing Seperator Combo Pack (J5041)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- PROTO 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4936CF)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-12)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- Insize Precision Measuring Tools