Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-32
Zoro # G6250400
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-32
- Zoro # G6250400
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 28 to 32" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
SPC Output | No |
Anvil Material | Carbide |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
Spindle Material | Steel |
Maximum Measurement - Inch | 32 in |
Minimum Measurement - Inch | 28 in |
Anvil Shape | Flat |
Accuracy | +/-0.00071 in |
Operation Type | Mechanical |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 28 in to 32 in, Resolution 0.001 in, Accuracy +/-0.00071 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 32 in, Minimum Measurement - Inch 28 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- MARSHALLTOWN Mud Pan, 12in, Stainless Steel (812)
- CRESCENT NICHOLSON 8" Round Single Cut Smooth File (11969)
- PROTO SNAP RING PLIER (PO391)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-1)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- MITUTOYO IMJ-40"MJ (339-303)
- Insize Precision Gauges & Accessories