Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-28
Zoro # G6309569
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-28
- Zoro # G6309569
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 24 to 28" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
SPC Output | No |
Anvil Material | Carbide |
Spindle Material | Steel |
Long Form Calibration Certificate | No |
Rotating Spindle (Yes/No) | Yes |
Operation Type | Mechanical |
Accuracy | +/-0.00063 in |
Minimum Measurement - Inch | 24 in |
Anvil Shape | Flat |
Maximum Measurement - Inch | 28 in |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 24 in to 28 in, Resolution 0.001 in, Accuracy +/-0.00063 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 28 in, Minimum Measurement - Inch 24 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Felt Polishing Wheel (429)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- GARANT Ergonomic File Handle, Overall length: 110 mm (519600 110)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- MITUTOYO Micrometer, Groove (146-221)
- Insize Precision Measuring Tools