Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-24
Zoro # G6308123
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-24
- Zoro # G6308123
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 20 to 24" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Spindle Material | Steel |
Anvil Material | Carbide |
SPC Output | No |
Long Form Calibration Certificate | No |
Rotating Spindle (Yes/No) | Yes |
Minimum Measurement - Inch | 20 in |
Operation Type | Mechanical |
Anvil Shape | Flat |
Accuracy | +/-0.00055 in |
Maximum Measurement - Inch | 24 in |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 20 in to 24 in, Resolution 0.001 in, Accuracy +/-0.00055 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 24 in, Minimum Measurement - Inch 20 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 3/4"R (CF571PF)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- GROTE Heat Shrink Gun, Cordless, 480 to 930 Degrees F (83-6508)
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-25W)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- FOWLER Outside Inch Micrometer (522530011)
- Insize Micrometers & Sets