Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-20
Zoro # G6246219
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-20
- Zoro # G6246219
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.315 in |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 16 to 20" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Spindle Material | Steel |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
SPC Output | No |
Rotating Spindle (Yes/No) | Yes |
Minimum Measurement - Inch | 16 in |
Maximum Measurement - Inch | 20 in |
Operation Type | Mechanical |
Accuracy | +/-0.00051 in |
Anvil Shape | Flat |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 16 in to 20 in, Resolution 0.001 in, Accuracy +/-0.00051 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 20 in, Minimum Measurement - Inch 16 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- J.W. WINCO GN822-6-B-NI Mini Indexing Plunger Stainless (100XRK8)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- Insize Precision Gauges & Accessories