Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-16
Zoro # G6279450
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-16
- Zoro # G6279450
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.315 in |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 12 to 16" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
SPC Output | No |
Long Form Calibration Certificate | No |
Spindle Material | Steel |
Anvil Material | Carbide |
Rotating Spindle (Yes/No) | Yes |
Maximum Measurement - Inch | 16 in |
Anvil Shape | Flat |
Minimum Measurement - Inch | 12 in |
Operation Type | Mechanical |
Accuracy | +/-0.00043 in |
Thimble Type | Ratchet |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 12 in to 16 in, Resolution 0.001 in, Accuracy +/-0.00043 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 16 in, Minimum Measurement - Inch 12 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- GEARWRENCH 44 Piece 90T SAE/Metric Combination Ratcheting Wrench & Long Arm Hex Key Set with Foam Storage Tray (86528)
- SUNEX ® Tools 1/4 in. 0.5 HP Angled Die Grinder (SX5206)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- Insize Precision Measuring Tools