Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3206-12
Zoro # G6253639
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-12
- Zoro # G6253639
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in; 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 6 to 12" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Spindle Material | Steel |
Anvil Material | Carbide |
SPC Output | No |
Long Form Calibration Certificate | No |
Rotating Spindle (Yes/No) | Yes |
Anvil Shape | Flat |
Accuracy | +/-0.00035 in |
Operation Type | Mechanical |
Maximum Measurement - Inch | 12 in |
Minimum Measurement - Inch | 6 in |
Thimble Type | Ratchet |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 6 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.00035 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in; 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 6 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- WESTWARD Ratcheting Wrench Set, Combination (34D938)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- STARRETT Micrometer Digital 10-11" (T216XRL-11)
- Insize Micrometers & Sets