Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-5A
Zoro # G6263210
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3203-5A
- Zoro # G6263210
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Jaw Depth | 2.874 in |
Dimension Type | Inch |
Description
Mechanical Outside Micrometer, Range 4 in to 5 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 2.874 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 4 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 11 Lb. Rugged Cast Iron Anvil (19312)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- KO-KEN Ratchet Handle 565mm 3/4 Sq. Drive (6749)
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- H & H INDUSTRIAL PRODUCTS Dasqua 0.2-1.2" 0.001" Inside Micrometer With Ring Gage (4912-5105)
- Insize Micrometers & Sets