Insize

Outside Micrometer, Ratchet Thimble


product price: $47.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Resolution 0.0001"/0.01mm
  • Features Carbide Measuring Faces
  • Spindle Flat
  • Anvil Flat
  • Thimble Ratchet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimension Type Metric
Jaw Depth 38 mm
Spindle Diameter 0.256 in

Description

Mechanical Outside Micrometer, Range 25 mm to 50 mm, Resolution 0.01 mm, Accuracy +/-2 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Short Form Certificate of Inspection Traceable to DKD Germany, Jaw Depth 38 mm, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 25 mm, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.