Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-4A
Zoro # G6288532
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3203-4A
- Zoro # G6288532
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 2.362 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Outside Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 2.362 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 3 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- KRAFT TOOL Cement Finish Trowel, BS, 10x4", Pro-Form (CF725BPF)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- Insize Precision Measuring Tools