Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-1ACAL
Zoro # G6253797
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3203-1ACAL
- Zoro # G6253797
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Jaw Depth | 1.102 in |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, Long Form Calibration Certificate Yes, Dimension Type Inch, Included Certification Short Form Certificate of Inspection Traceable to NIST, Jaw Depth 1.102 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617014138)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/64 (45605)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- Insize Precision Measuring Tools