Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-1506A
Zoro # G6243321
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3203-1506A
- Zoro # G6243321
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Metric |
Spindle Diameter | 0.256 in |
Description
Mechanical Outside Micrometer, Range 0 mm to 150 mm, Resolution 0.01 mm, Accuracy +/-3 micron, Long Form Calibration Certificate No, Dimension Type Metric, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - mm 150 mm, Minimum Measurement - mm 0 mm, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.256 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- Insize Precision Measuring Tools