Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-12A
Zoro # G6259449
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3203-12A
- Zoro # G6259449
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Jaw Depth | 6.614 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001"/0.01mm |
Range | 11 to 12" |
Features | Carbide Measuring Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
Spindle Material | Steel |
Anvil Material | Carbide |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
SPC Output | No |
Anvil Shape | Flat |
Spindle Shape | Flat |
Operation Type | Mechanical |
Accuracy | +/-0.00035 in |
Thimble Type | Ratchet |
Minimum Measurement - Inch | 11 in |
Maximum Measurement - Inch | 12 in |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 11 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.00035 in, Long Form Calibration Certificate No, Dimension Type Inch, Jaw Depth 6.614 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Lock Nut Type Lock Nut, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 11 in, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.256 in, Spindle Material Steel, Spindle Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- WILTON 5" Cross Slide Drill Press Vise (11695)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- MITUTOYO Micrometer, Head (151-256)
- Insize Precision Gauges & Accessories