Shop All Micrometers
Insize
Outside Micrometer, Ratchet Thimble
Mfr # 3203-126A
Zoro # G6275908
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Range 6 to 12"
- Features Carbide Measuring Faces
- Includes (6) Micrometers (3203-7A, 3203-8A, 3203-9A, 3203-10A, 3203-11A, 3203-12A)
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3203-126A
- Zoro # G6275908
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Description
Mechanical Outside Micrometer Set, Range 6 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.00028 in (6 in to 8 in), +/-0.00031 in (8 in to 10 in), +/-0.00035 in (10 in to 12 in), IP Rating Not Rated, SPC Output No, Data Output Type No Data Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 10 to 11 in, 11 to 12 in, 6 to 7 in, 7 to 8 in, 8 to 9 in, 9 to 10 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- BOJO TOOLS 10 PC Deluxe Piece Scraper Kit (ATH-DS2-UNGL)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- INSIZE Cylindrical Micrometer, Cylindrical Anvil (3261-1)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- MITUTOYO Micrometer, Head (151-256)
- Insize Micrometers & Sets